TSUBAKI 1971350002 RS35-1 G8 CONNECTING LINK


ANSI G8 Offset Link

References
tsubaki:RS35-1 CL SC
rubix:80532851
manufacturer :1971350002
ean:8718472063059
brand logo
brand logo
Technical specifications
Chainansi g8
Chain pitch9.525 mm
Profilesimplex (1)
See all Specifications

Product details : TSUBAKI 1971350002 RS35-1 G8 CONNECTING LINK


Pursuing the ultimate in quality, Tsubaki has created the world's highest standard of roller chain. Tsubaki G8 ANSI RS Roller Chain set the bar higher with design innovations that deliver solid results!Tsubaki ANSI G8 is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS80 through RS140.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.

Technical specifications


Attributes
Chainansi g8
Chain pitch9.525 mm
Profilesimplex (1)
Weight5 g
Roller diameter5.08 mm
Plate height9 mm
Plate thickness1.25 mm
Pin length13.5 mm
Typeroller chain
Chain pin diameter3.59 mm
Show UNSPSC/ECL@SS
£ 2.31 excl. VAT
/ Each
£ 2.77 incl. VAT
  • In stock: Next day delivery