TSUBAKI 72790100008 RS10B-1 BS GT4 WINNER TWO PITCH OFFSET LINK


BS GT4 Winner Connecting Link

References
tsubaki:RS10B 1 2POL RP
rubix:171A5061
manufacturer :2790100008
ean:8718472230437
brand logo
brand logo
Technical specifications
Chain10B-1
Chain pitch15875 mm
See all Specifications

Product details : TSUBAKI 72790100008 RS10B-1 BS GT4 WINNER TWO PITCH OFFSET LINK


Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.
Tsubaki GT4 Winner is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.
*RF06B curled bush; RS56B/RS72B on request.

Technical specifications


Attributes
Chain10B-1
Chain pitch15875 mm
Weight31 g
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
  • In stock: Next day delivery