MECALINE MCS.28B2 OFFSET LINKS FOR DOUBLE CHAIN - PITCH 4445
BS Offset Link
See technical informationSee documentsReferences
Mecaline:MCS.28B2
Rubix:353A6354
Manufacturer :883788
EAN:3660338371998



Documents
Product details : MECALINE MCS.28B2 OFFSET LINKS FOR DOUBLE CHAIN - PITCH 4445
Offset (Cranked) Link for Roller Chain
28B2 Duplex Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 28b-2 |
|---|---|
| Chain pitch | 38.1 mm |
| Profile | duplex (2) |
| Material | carbon steel |
| Roller diameter | 27.94 mm |
Show UNSPSC/ECL@SS
£ 11.77 excl. VAT
/ Each
£ 14.12 incl. VAT
- Usually arrives within 14 working days
