TSUBAKI 70150050004 RS50 NEPTUNE 1 ONE PITCH OFFSET LINK
ANSI Neptune Connecting Link
See technical informationReferences
Tsubaki:RS50 NEPTUNE 1 OL (P=5/8'') (RP)
Rubix:267A1175
Manufacturer :70150050004
EAN:8718472782431



Technical specifications
| Chain | ansi neptune® chain |
|---|---|
| Chain pitch | 15875 mm |
| Profile | simplex (1) |
Product details : TSUBAKI 70150050004 RS50 NEPTUNE 1 ONE PITCH OFFSET LINK
ANSI Neptune™ Chain is a Tsubaki ANSI chain that has undergone a special surface treatment. The link plates, bushes and pins have a special three stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). Neptune™ Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Technical specifications
Attributes
| Chain | ansi neptune® chain |
|---|---|
| Chain pitch | 15875 mm |
| Profile | simplex (1) |
| Material | rs chain with special coating + special neptune (nep) resin, without hexavalent chromium; rohs compliant |
| Weight | 19 g |
| Amount of give | 1 |
| Roller diameter | 10.16 mm |
| Type | offset connecting link (ol) neptune rs50 1 pitch |
Show UNSPSC/ECL@SS
£ 9.14 excl. VAT
/ Each
£ 10.97 incl. VAT
- Usually arrives within 14 working days