RS32B-1 Tsubaki BS GT4 Winner two pitch offset link
Chain | 32B2POL |
---|---|
Chain pitch | 50.8 mm |
Logistic Weight | 1018 g |
---|---|
Chain | 32B2POL |
Chain pitch | 50.8 mm |
Weight | 1018 g |
Inner width min. | 30.99 mm |
Roller diameter | 29.21 mm |
Pin length | 73.3 mm |
Plate type | Round |
Usually arrives within 14 working days