ANSI Neptune Connecting Link
Chain | simple |
---|---|
Chain pitch | 15.875 mm |
Chain | simple |
---|---|
Chain pitch | 15.875 mm |
Weight | 16 g |
Inner width min. | 9.53 mm |
Roller diameter | 10.16 mm |
Plate height | 15 mm |
Plate thickness | 2 mm |
Pin length | 22.5 mm |
Type | neptune chain |
Plate type | clip |
Chain pin diameter | 5.09 mm |
Usually arrives within 14 working days