ANSI H Series Connecting Link (Cotter Pin)
Chain | ANSI H Series |
---|---|
Chain pitch | 19.05 mm |
Profile | Simplex (1) |
Logistic Weight | 34 g |
---|---|
Chain | ANSI H Series |
Chain pitch | 19.05 mm |
Profile | Simplex (1) |
Weight | 34 g |
Inner width min. | 12.7 mm |
Roller diameter | 11.91 mm |
Plate height | 18.1 mm |
Plate thickness | 3.2 mm |
Pin length | 17 mm |
Type | Roller Chain |
Chain pin diameter | 5.96 mm |
Usually arrives within 14 working days