TSUBAKI 1020600002 CLIP-TYPE CONNECTING LINK RF2060SS 1 CL (P=1-1/2'')


RF2060SS 1 CL (P=1-1/2'') (SC)

References
tsubaki:RF2060SS 1 CL SC
rubix:171A7290
manufacturer :1020600002
ean:8718472036596
brand logo
brand logo
Technical specifications
ChainANSI Double Pitch SS
Chain pitch38.1 mm
See all Specifications

Product details : TSUBAKI 1020600002 CLIP-TYPE CONNECTING LINK RF2060SS 1 CL (P=1-1/2'')


All basic components of Tsubaki SS attachment chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.

Technical specifications


Attributes
Logistic Weight57 g
ChainANSI Double Pitch SS
Chain pitch38.1 mm
Weight57 g
Show UNSPSC/ECL@SS
£ 12.31 excl. VAT
/ Each
£ 14.77 incl. VAT
  • Usually arrives within 14 working days