RS140-1 Tsubaki ANSI G7 one pitch offset link
Chain | 140ol |
---|---|
Chain pitch | 44.45 mm |
Logistic Weight | 363 g |
---|---|
Chain | 140ol |
Chain pitch | 44.45 mm |
Weight | 363 g |
Inner width min. | 25.4 mm |
Roller diameter | 25.4 mm |
Pin length | 59.5 mm |
Plate type | round |
Usually arrives within 14 working days