BS Connecting Link
Chain | 24B-3 |
---|---|
Chain pitch | 38.1 mm |
Profile | Triplex (3) |
Chain | 24B-3 |
---|---|
Chain pitch | 38.1 mm |
Profile | Triplex (3) |
Inner width min. | 25.4 mm |
Roller diameter | 25.4 mm |
Plate height | 33 mm |
Plate thickness | 5 mm |
Pin length | 104.5 mm |
Material | Carbon steel |
Type | Conn Link |
Plate type | Other |
Usually arrives within 14 working days