RS120-H-2 Tsubaki ANSI heavy duty roller chain
Chain pitch | 38.1 mm |
---|---|
Chain length | 3050 m |
Profile | Duplex (2) |
Logistic Weight | 39320 g |
---|---|
Chain pitch | 38.1 mm |
Chain length | 3050 m |
Profile | Duplex (2) |
Chain | ANSI H Series |
Weight | 39.32 kg |
Inner width min. | 25.4 mm |
Roller diameter | 22.23 mm |
Pin length | 106.4 mm |
Tensile strength min. | 296 kN |
Plate height | 36.2 mm |
Plate thickness | 5.6 mm |
Plate type | Link |
Chain pin diameter | 11.11 mm |
Usually arrives within 14 working days