RS180-3 Tsubaki ANSI G7 roller chain
Chain pitch | 57.15 mm |
---|---|
Chain length | 3050 mm |
Profile | Triplex (3) |
Logistic Weight | 116490 g |
---|---|
Chain pitch | 57.15 mm |
Chain length | 3050 mm |
Profile | Triplex (3) |
Chain | ASA 180-3 |
ISO code | 36A-3 |
Weight | 116.49 kg |
Inner width min. | 35.72 mm |
Roller diameter | 35.71 mm |
Pin length | 216.9 mm |
Tensile strength min. | 1010 kN |
Plate type | Round |
Chain pin diameter | 17.46 mm |
Usually arrives within 14 working days