TSUBAKI 2202140002 RS140-LMD-1 LAMBDA CONNECTING LINK (CP)
RS140-LMD-1 Tsubaki ANSI LAMBDA connecting link (CP)
See technical informationReferences
Tsubaki:RSD140-1 LAMBDA CL
Rubix:267A0273
Manufacturer :2202140002
EAN:8718472094428

Technical specifications
| Chain | ansi lambda chain |
|---|---|
| Chain pitch | 44.45 mm |
| Profile | simplex (1) |
Product details : TSUBAKI 2202140002 RS140-LMD-1 LAMBDA CONNECTING LINK (CP)
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Logistic Weight | 309 g |
|---|---|
| Chain | ansi lambda chain |
| Chain pitch | 44.45 mm |
| Profile | simplex (1) |
| Material | steel; pin with special nickel plating; plates with black oxide finish |
| Weight | 309 g |
| Roller diameter | 25.4 mm |
| Type | coupling with cotter pin (cotter pin type) |
Show UNSPSC/ECL@SS
£ 34.27 excl. VAT
/ Each
£ 41.12 incl. VAT
- Usually arrives within 14 working days