References
Renold:12B2S26I
Rubix:105A9585
EAN:0673766007004

Documents
Product details : A&S CONNLINK SPRINGCLIP 12B-2/26I
Link with spring
Technical specifications
Attributes
| Logistic Weight | 0,041 g |
|---|---|
| Chain | roller chain |
| Chain pitch | 19.05 mm |
| Profile | duplex (2) |
| Material | carbon steel |
| Weight | 2420 g |
| Amount of give | 2.6 |
| Roller diameter | 12.07 mm |
| Type | roller chain |
Show UNSPSC/ECL@SS
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
- In stock: Next day delivery