RF06B-NP-2 Tsubaki BS connecting link
Chain | BS NP Chain |
---|---|
Chain pitch | 9.525 mm |
Logistic Weight | 7 g |
---|---|
Chain | BS NP Chain |
Chain pitch | 9.525 mm |
Weight | 7 g |
Inner width min. | 5.72 mm |
Roller diameter | 6.35 mm |
Plate height | 8.2 mm |
Plate thickness | 1.3 mm |
Pin length | 24 mm |
Material | Nickel-Plated |
Type | Roller Chain |
Plate type | Flat |
Chain pin diameter | 3.28 mm |
Usually arrives within 14 working days