TSUBAKI 1020500002 CLIP-TYPE CONNECTING LINK RF2050SS CL (P=1-1/4'')
RF2050SS CL (P=1-1/4'') SC
See technical informationReferences
Tsubaki:RF2050SS CL (P=1-1/4'') SC
Rubix:170A5881
Manufacturer :1020500002
EAN:8718472036411

Product details : TSUBAKI 1020500002 CLIP-TYPE CONNECTING LINK RF2050SS CL (P=1-1/4'')
All basic components of Tsubaki SS attachment chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Chain | ansi double pitch ss |
| Chain pitch | 31.75 mm |
| Weight | 27 g |
Show UNSPSC/ECL@SS
£ 8.42 excl. VAT
/ Each
£ 10.10 incl. VAT
- Usually arrives within 14 working days