References
SKF:LHDF 900/5
Rubix:184105
EAN:7316577043665

Documents
Product details : SKF MOUNT FLUID LHDF 900/5
This LHDF 900 disassembly fluid is specially formulated for use with SKF hydraulic equipment. It offers excellent corrosion resistance and broad compatibility with seal materials. This fluid is characterized by its high viscosity, which is ideal for oil-injection disassembly under varying temperature conditions.
Features:
LHDF 900 fluid is designed to optimize bearing disassembly operations using SKF hydraulic equipment, particularly when used with the oil injection technique. Its high viscosity enables efficient separation of mechanical components, reducing the force required and the risk of damage. Thanks to its anti-corrosion properties, it provides long-lasting protection for metal surfaces. It is also compatible with a wide range of sealing materials such as nitrile, PTFE, and leather.
Specifications:
- Density (DIN 51757) at 20 °C: 0.885 g/cm³
- Flash point (DIN ISO 2592): 202 °C
- Pour point (DIN ISO 3016): -28 °C
- Base oil viscosity (DIN 51562) at 20 °C: 910 mm²/s
- Base oil viscosity (ISO 3104) at 40 °C: 330 mm²/s
- Base oil viscosity (ISO 3104) at 100 °C: 43 mm²/s
- Viscosity index: 187
- Color: amber
- Shelf life: 5 years
- Operating temperature: 5 °C to 50 °C
- Recommended storage temperature: 10 °C to 50 °C
Standards:
This LHDF 900 fluid complies with the following standards:
- ASTM D665 A/B: This rust test evaluates the fluid’s ability to protect against corrosion in a humid environment;
- ISO 440618/17/13: This classification ensures a level of cleanliness suitable for sensitive hydraulic systems, minimizing the risk of premature failure.
Brand Information:
For over 100 years, SKF has been a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Operating across numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines—whether in manufacturing, transportation, healthcare, energy, or many other industries.
Features:
LHDF 900 fluid is designed to optimize bearing disassembly operations using SKF hydraulic equipment, particularly when used with the oil injection technique. Its high viscosity enables efficient separation of mechanical components, reducing the force required and the risk of damage. Thanks to its anti-corrosion properties, it provides long-lasting protection for metal surfaces. It is also compatible with a wide range of sealing materials such as nitrile, PTFE, and leather.
Specifications:
- Density (DIN 51757) at 20 °C: 0.885 g/cm³
- Flash point (DIN ISO 2592): 202 °C
- Pour point (DIN ISO 3016): -28 °C
- Base oil viscosity (DIN 51562) at 20 °C: 910 mm²/s
- Base oil viscosity (ISO 3104) at 40 °C: 330 mm²/s
- Base oil viscosity (ISO 3104) at 100 °C: 43 mm²/s
- Viscosity index: 187
- Color: amber
- Shelf life: 5 years
- Operating temperature: 5 °C to 50 °C
- Recommended storage temperature: 10 °C to 50 °C
Standards:
This LHDF 900 fluid complies with the following standards:
- ASTM D665 A/B: This rust test evaluates the fluid’s ability to protect against corrosion in a humid environment;
- ISO 440618/17/13: This classification ensures a level of cleanliness suitable for sensitive hydraulic systems, minimizing the risk of premature failure.
Brand Information:
For over 100 years, SKF has been a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Operating across numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines—whether in manufacturing, transportation, healthcare, energy, or many other industries.
Strengths
- Facilitates bearing disassembly thanks to a high viscosity suitable for the oil injection method;
- Reduces the risk of corrosion thanks to its proven anti-rust properties;
- Compatible with a wide variety of sealing materials, with no aggressive effects;
- Maintains performance within an ambient temperature range of 10 °C to 45 °C;
- Extends the service life of mechanical components by reducing stress during disassembly;
- Enables faster and safer maintenance thanks to a formulation tailored to SKF equipment.
- Reduces the risk of corrosion thanks to its proven anti-rust properties;
- Compatible with a wide variety of sealing materials, with no aggressive effects;
- Maintains performance within an ambient temperature range of 10 °C to 45 °C;
- Extends the service life of mechanical components by reducing stress during disassembly;
- Enables faster and safer maintenance thanks to a formulation tailored to SKF equipment.
Applications
LHDF 900 fluid is specially designed for bearing removal operations using the oil injection method. It is recommended for use with SKF hydraulic pumps, HMV nuts, and oil injection equipment. This product is used in industrial sectors such as manufacturing, energy, steel production, and specialized mechanical maintenance.
Technical specifications
Attributes
| Packaging | can |
|---|---|
| Viscosity at 40°C | 330 mm²/s |
| Min. temperature | 5 °C |
| Max. temperature | 50 °C |
| Type | bearing dismounting fluid lhdf900 5ltr can |
| Weight | 4.42 kg |
| Colour | amber |
| Composition | lubricating oils (mineral-oil based mixture); mineral oils contain <3% dmso extract (ip 346); specific chemical identity and/or exact percentage of composition withheld as trade secret. |
| Additives | anti-corrosives (anti-corrosion agents) for corrosion protection; non-aggressive to common seal materials (e.g., nitrile rubber/perbunan, leather/chrome leather, ptfe). |
Show UNSPSC/ECL@SS
£ 73.36 excl. VAT
/ Each
£ 88.03 incl. VAT
- In stock: Next day delivery
