System 24 TLSD Refill Set
Composition | mineral oil / calcium sulfonate complex |
---|---|
Packaging | can |
Composition | mineral oil / calcium sulfonate complex |
---|---|
Packaging | can |
Min. temperature | -20 °C |
Max. temperature | 110 °C |
Viscosity at 40°C | 96 mm²/s |
NLGI class | 2 |
Usually arrives within 14 working days