ROCOL 15506 FOODLUBE CHAIN FLUID 5L PFAS FREE
Foodlube® chain fluid
See technical informationSee documentsReferences
Rocol:FOODLUBE CHAIN FLUID 5L
Rubix:162221
Manufacturer :15506
EAN:5024747155064



Documents
Product details : ROCOL 15506 FOODLUBE CHAIN FLUID 5L PFAS FREE
PFAS Free Foodlube formulationTenacious, food grade lubricant for extended chain life
Versatile, high performance, chain lubricant suitable for all types of drive and conveyor chains.
Strengths
Excellent penetration properties. Tenacious low drip formulation. Outstanding corrosion protection. Good load carrying capacity. Good resistance to water wash off. Temperature range -20ºC to +150ºC.
NSF H1 Registered. ISO 21469 Certified. HALAL Certified.
Applications
Versatile, high performance, chain lubricant suitable for all types of drive and conveyor chains.
Technical specifications
Attributes
| Packaging | can 5 l |
|---|---|
| Viscosity at 40°C | 150 mm²/s |
| Min. temperature | -20 °C |
| Max. temperature | 180 °C |
| Type | rocol foodlube chain fluid 5ltr |
| Weight | 5.1 kg |
| Colour | colourless |
| Composition | polyalphaolefin |
| Additives | tackifiers |
Show UNSPSC/ECL@SS
£ 252.95 excl. VAT
/ Each
£ 303.54 incl. VAT
- In stock: Next day delivery