LGHP 2 High-Performance High-Temperature Grease
Composition | Mineral oil / Di-polyurea |
---|---|
Packaging | 18 kg pail |
Composition | Mineral oil / Di-polyurea |
---|---|
Packaging | 18 kg pail |
Min. temperature | -40 °C |
Max. temperature | 150 °C |
Viscosity at 40°C | 96 mm²/s |
NLGI class | 2-3 |
Usually arrives within 14 working days