SEALEY APMS64 MODULAR 7 DRAWER FLOOR CABINET 1360MM


APMS64 SUPERLINE PRO MODULAR FLOOR CABINET 7 DRAWER 1360MM

References
sealey:APMS64
rubix:383A1740
manufacturer :APMS64
ean:5054511980578
brand logo
brand logo

Product details : SEALEY APMS64 MODULAR 7 DRAWER FLOOR CABINET 1360MM


• Use as part of a complete garage storage system or as an individual storage unit.
• Seven drawers fitted with ball-bearing slides.
• Aluminium drawer pulls.
• All drawers come with protective drawer liners.
• Choose between pressed wood or stainless steel as an optional extra.
• High quality lock with two keys.
• Overall Size (W x D x H): 1360 x 460 x 910mm.
• This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery.
• 5 Year Guarantee*.
• Model No. APMS64

Strengths

Superline PRO® Modular Floor Cabinet 7 Drawer 1360mm

Technical specifications


Attributes
No attributes to display for this product
£ 966.60 excl. VAT
/ Each
£ 1,159.92 incl. VAT
  • Usually arrives within 14 working days