AQUARIUS 7018 WIPER DISPENSER ROLL CONTROL WHITE
Aquarius™ Roll Control™ Wiper Dispenser 7018 – White
See technical informationReferences
Kimberly-Clark:7018000
Rubix:2519037
Manufacturer :7018000
EAN:5033848037414





Product details : AQUARIUS 7018 WIPER DISPENSER ROLL CONTROL WHITE
The essential wiper dispenser for any business. Compatible with a range of washroom products, this dispenser promotes hygiene and helps to manage costs through Controlled dispensing. The sleek and contemporary design makes it the perfect product for any environment where Cleanliness is key. The dispenser is made with rounded edges and is easy to Clean with just one cloth or wiper. The rounded top prevents an accumulation of rubbish, dust and dirt. Our unique, patented overfill prevention device makes refilling easy and prevents jamming and wastage. This product is part of our coordinated range of washroom dispenser products to give your washroom a stylish and professional feel. Compatible with Wypall Wipers (product codes 7493, 7494, 7393, 7490, 7495, 7395, 7492 and 7491). Dispenser size 27.8cm (L) x 27.6cm (W) x 22.6cm (D).
Strengths
Central wiper distributor device that makes it easy to control consumption, helping to reduce costs ideal for quick and easy sheet-to-sheet distribution of wipers, without contact with the distributor standards, helps reduce waste.
Applications
Food industry.
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 33.20 excl. VAT
/ Each
£ 39.84 incl. VAT
- Usually arrives within 14 working days
