TORK 460004 XPRESS MULTIFOLD HAND TOWEL DISPENSER SS H2

Tork Xpress®  Multifold Hand Towel Dispenser Stainless Steel H2

See technical information
References
Tork:451000
Rubix:80242485
EAN:7322540122541
brand logo
Technical specifications
Main materialsteel

Product details : TORK 460004 XPRESS MULTIFOLD HAND TOWEL DISPENSER SS H2


Tork Xpress®  Multifold Hand Towel Dispenser Stainless Steel H2: When making a good impression on your guests is paramount, reach for this multifold hand towel dispenser. The sleek, slimline design complements high-end luxury washrooms with its award-winning appearance. One-at-a-time dispensing boosts hygiene and encourages reduced consumption as guests touch only the towels they need. For easy maintenance, the brushed stainless steel surface has a fingerprint-resistant coating. Plus, there's a side-hinged cover for quick refilling. Carbon neutral - produced with certified renewable electricity and compensated with climate projects. Advantages at a glance:  + One-at-a-time dispensing + Side-hinged cover for easy refilling  + Pre-drilled mounting points  + Anti-fingerprint stainless steel  + For washrooms with low to medium visitor frequency  + Design winner of the Purus Award 2015 and Red Dot Award 2016 Compatible with Tork H2 refills.

Strengths

One-at-a-time dispensing for reduced consumption and increased hygiene, Hassle-free maintenance due to overfill protection for easy refilling and good dispensing, Extra slim design: Attractive and space saving

Technical specifications


Attributes
Main materialsteel
Show UNSPSC/ECL@SS
£ 174.34 excl. VAT
/ Each
£ 209.21 incl. VAT
  • Usually arrives within 14 working days