Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
NIGLON LSF25CW 25MM CW LSF GLAND PACK
NIGLON LSF25CW 25MM CW LSF GLAND PACK
Armoured Cable Gland Pack
References
niglon:
LSF25CW
rubix:
234A5621
Technical specifications
Threading diameter
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON LSF25CW 25MM CW LSF GLAND PACK
25mm CW LSF Gland Pack
Technical specifications
Attributes
Threading diameter
25
mm
Material
LSF
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.12
excl. VAT
/
Each
£
27.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX HA20SCWLSF 20SCW LSF SWA GLAD PACK OUTDOOR OF 2
ENGEX ACCESSORIES HAM40G I.C.A. M40 IP68 GREY PLASTIC GLAND (DIA)40 MM
ENGEX HA20BW I.C.A. 20L BW 2 PART TWIN GLAND PACK OF 15
MCG INDUSTRIAL M20GR M20 X 1.5 GLAND C/W LOCKNUT - RED PACK OF 10
MCG M25GW M25 X 1.5 GLAND C/W LOCKNUT - WHITE (L)42 MM X (DIA)25 MM PA
ENGEX ACCESSORIES HA63BW I.C.A.63L BW 2 PART SINGLE GLAND PACK (DIA)66
NIGLON LSF32CW 32MM CW LSF GLAND PACK
ENGEX ACCESSORIES HAM25W I.C.A. M25 IP68 WHITE PLASTIC GLAND (DIA)25 M
ENGEX HA20SBW I.C.A. 20S BW 2 PART TWIN GLAND PACK OF 20
CMP PRODUCTS 40BW2RA 40 BW PACK CMP
CMP PRODUCTS 63CW2RA 63 CW GLAND PACK CMP
ENGEX ACCESSORIES HAM25G I.C.A. M25 IP68 GREY PLASTIC GLAND PACK OF 10
MCG M32GB M32 X 1.5 GLAND C/W LOCKNUT - BLACK (L)43 MM X (DIA)32 MM PA
MCG M16G M16 X 1.5 GLAND C/W LOCKNUT - GREY (L)33 MM X (DIA)16 MM PACK
CMP PRODUCTS 25BW2RA 25 BW PACK CMP