• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Lubricants(901)
  • Paints and Fittings(468)
  • Brushes(281)
  • Cleaning(12)
  • Miscellaneous maintenance(255)
  • Electrics, electronics and lighting(3,160)
See Maintenance & Repairs
  • Electrics and lighting(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
ENGEX ACCESSORIES HAM25G I.C.A. M25 IP68 GREY PLASTIC GLAND PACK OF 10

ENGEX ACCESSORIES HAM25G I.C.A. M25 IP68 GREY PLASTIC GLAND PACK OF 10


Compression Gland

References
engex:HAM25G
rubix:234A5420
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : ENGEX ACCESSORIES HAM25G I.C.A. M25 IP68 GREY PLASTIC GLAND PACK OF 10


I.C.A. M25 IP68 Grey Plastic Gland

Technical specifications


Attributes
MaterialNylon 66
Diameter across flats25 mm
Show UNSPSC/ECL@SS
£ 15.70 excl. VAT
/ Each
£ 18.84 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ENGEX ACCESSORIES HA20BWLSF I.C.A. 20L BW 2 PART LSF TWIN GLAND PACK (ENGEX ACCESSORIES HA20SCXT I.C.A. 20S CXT GLAND PACK (DIA)11.6 MMNIGLON LSF40BW 40MM BW LSF GLAND PACKENGEX ACCESSORIES HAM20W I.C.A. M20 IP68 WHITE PLASTIC GLAND (DIA)20 MCMP PRODUCTS 25CW2RA 25 CW GLAND PACK CMPNIGLON PACG40/2 40MM BW GLAND PACKENGEX ACCESSORIES HAM40G I.C.A. M40 IP68 GREY PLASTIC GLAND (DIA)40 MMCMP PRODUCTS 20BW2RA 20 BW PACK CMPNIGLON PACG50/2 50MM BW GLAND PACKMCG INDUSTRIAL M20GW M20 X 1.5 GLAND C/W LOCKNUT - WHITE PACK OF 10ENGEX ACCESSORIES HAM32W I.C.A. M32 IP68 WHITE PLASTIC GLAND (DIA)35 MCMP PRODUCTS 40BW2RA 40 BW PACK CMPWISKA M20 GLAND&LOCKNUT 10100612ENGEX HA25BW I.C.A. 25 BW 2 PART TWIN GLAND PACK OF 15ENGEX ACCESSORIES HA50BW I.C.A. 50L BW 2 PART SINGLE GLAND PACK (DIA)5

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories