NIGLON LSF32CW 32MM CW LSF GLAND PACK
Armoured Cable Gland Pack
See technical informationSee documentsReferences
Niglon:LSF32CW
Rubix:234A5623

Documents
Product details : NIGLON LSF32CW 32MM CW LSF GLAND PACK
32mm CW LSF Gland Pack
Technical specifications
Attributes
| Threading diameter | 32 mm |
|---|---|
| Material | lsf |
Show UNSPSC/ECL@SS
£ 29.37 excl. VAT
/ Each
£ 35.24 incl. VAT
- Delivery usually within ( 3 ) days
