Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
NIGLON PACG25CW 25MM CW GLAND PACK
NIGLON PACG25CW 25MM CW GLAND PACK
Armoured Cable Gland Pack
References
niglon:
PACG25CW
rubix:
234A5620
Technical specifications
Threading diameter
25
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON PACG25CW 25MM CW GLAND PACK
25mm CW Gland Pack
Technical specifications
Attributes
Threading diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.51
excl. VAT
/
Each
£
18.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX HA20SBW I.C.A. 20S BW 2 PART TWIN GLAND PACK OF 20
NIGLON LSF32BW 32MM BW LSF GLAND PACK
NIGLON PACG32CW 32MM CW GLAND PACK
ENGEX ACCESSORIES HA50BW I.C.A. 50L BW 2 PART SINGLE GLAND PACK (DIA)5
ENGEX ACCESSORIES HA32BW I.C.A. 32 BW 2 PART TWIN GLAND PACK (DIA)33 M
MCG M40G M40 X 1.5 GLAND C/W LOCKNUT - GREY (L)65 MM X (DIA)40 MM
CMP PRODUCTS 40BW2RA 40 BW PACK CMP
CMP PRODUCTS 20CW2RA 20 CW GLAND PACK
ENGEX HA25CW I.C.A. 25 CW 4 PART TWIN GLAND PACK OF 10
MCG INDUSTRIAL M20GR M20 X 1.5 GLAND C/W LOCKNUT - RED PACK OF 10
CMP PRODUCTS 25CXT1RA 25CXT GLAND (L)51.3 MM
MCG M16G M16 X 1.5 GLAND C/W LOCKNUT - GREY (L)33 MM X (DIA)16 MM PACK
CMP PRODUCTS 50BW2RA 50 BW PACK CMP
CMP PRODUCTS 40CW2RA 40 CW GLAND PACK CMP
MCG M25G M25 X 1.5 GLAND C/W LOCKNUT - GREY (L)42 MM X (DIA)25 MM PACK