Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
NIGLON PACG32CW 32MM CW GLAND PACK
NIGLON PACG32CW 32MM CW GLAND PACK
Armoured Cable Gland Pack
References
niglon:
PACG32CW
rubix:
234A5622
Technical specifications
Threading diameter
32
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON PACG32CW 32MM CW GLAND PACK
32mm CW Gland Pack
Technical specifications
Attributes
Threading diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.45
excl. VAT
/
Each
£
28.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NIGLON LSF20CW 20MM CW LSF GLAND PACK
MCG M16GB M16 X 1.5 GLAND C/W LOCKNUT - BLACK 33 MM X 16 MM PA PK10
ENGEX HA25BW I.C.A. 25 BW 2 PART TWIN GLAND PACK OF 15
ENGEX ACCESSORIES HAM25BK I.C.A. M25 IP68 BLACK PLASTIC GLAND (DIA)25
MCG M16G M16 X 1.5 GLAND C/W LOCKNUT - GREY (L)33 MM X (DIA)16 MM PACK
MCG M20G M20 X 1.5 GLAND C/W LOCKNUT - GREY (L)37 MM X (DIA)20 MM PACK
NIGLON LSF63BW 63MM BW LSF GLAND PACK
NIGLON PACG20/2 20MM BW GLAND PACK
NIGLON LSF20SBW 20MM SMALL BW LSF GLAND PACK
ENGEX HA20SCWLSF 20SCW LSF SWA GLAD PACK OUTDOOR OF 2
ENGEX ACCESSORIES HAM25W I.C.A. M25 IP68 WHITE PLASTIC GLAND (DIA)25 M
MCG M32GB M32 X 1.5 GLAND C/W LOCKNUT - BLACK (L)43 MM X (DIA)32 MM PA
ENGEX ACCESSORIES HA63BW I.C.A.63L BW 2 PART SINGLE GLAND PACK (DIA)66
NIGLON PACG50CW 50MM CW GLAND PACK
ENGEX HA20SBW I.C.A. 20S BW 2 PART TWIN GLAND PACK OF 20