Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
NIGLON LSF32BW 32MM BW LSF GLAND PACK
NIGLON LSF32BW 32MM BW LSF GLAND PACK
Armoured Cable Gland Pack
References
niglon:
LSF32BW
rubix:
234A5610
Technical specifications
Threading diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON LSF32BW 32MM BW LSF GLAND PACK
32mm BW LSF Gland Pack
Technical specifications
Attributes
Threading diameter
32
mm
Material
LSF
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.34
excl. VAT
/
Each
£
22.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX HAM20BK I.C.A. M20 IP68 BLACK PLASTIC GLAND PACK OF 10
ENGEX ACCESSORIES HA25CXT I.C.A. 25 CXT GLAND PACK (DIA)19.9 MM
ENGEX ACCESSORIES HA32BW I.C.A. 32 BW 2 PART TWIN GLAND PACK (DIA)33 M
ENGEX ACCESSORIES HA32CW I.C.A. 32 CW 4 PART TWIN GLAND PACK (DIA)33 M
MCG M40G M40 X 1.5 GLAND C/W LOCKNUT - GREY (L)65 MM X (DIA)40 MM
NIGLON PACG25/2 25MM BW GLAND PACK
ENGEX ACCESSORIES HA20SCXT I.C.A. 20S CXT GLAND PACK (DIA)11.6 MM
ENGEX ACCESSORIES HA20CXT I.C.A. 20L CXT GLAND PACK (DIA)13.9 MM
MCG M25G M25 X 1.5 GLAND C/W LOCKNUT - GREY (L)42 MM X (DIA)25 MM PACK
ENGEX ACCESSORIES HA32BWLSF I.C.A. 32 BW 2 PART LSF TWIN GLAND PAC (DI
ENGEX ACCESSORIES HAM32W I.C.A. M32 IP68 WHITE PLASTIC GLAND (DIA)35 M
NIGLON LSF20CW 20MM CW LSF GLAND PACK
MCG INDUSTRIAL M20GB M20 X 1.5 GLAND C/W LOCKNUT - BLACK PACK OF 10
ENGEX ACCESSORIES HAM20R I.C.A. M20 IP68 RED PLASTIC GLAND (DIA)20 MM
ENGEX ACCESSORIES HA50CW I.C.A. 50L CW 4 PART SINGLE GLAND PACK (DIA)5