Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
MCG M40G M40 X 1.5 GLAND C/W LOCKNUT - GREY (L)65 MM X (DIA)40 MM
MCG M40G M40 X 1.5 GLAND C/W LOCKNUT - GREY (L)65 MM X (DIA)40 MM
Connexs
References
mcg industrial:
M40G
rubix:
234A6071
Technical specifications
Threading diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MCG M40G M40 X 1.5 GLAND C/W LOCKNUT - GREY (L)65 MM X (DIA)40 MM
M40 X 1.5 Gland C/W Locknut - Grey (L)65 mm x (Dia)40 mm
Technical specifications
Attributes
Threading diameter
40
mm
Material
nylon plastic;nitrile rubber (hermetic seal)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.32
excl. VAT
/
Each
£
7.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NIGLON LSF20CW 20MM CW LSF GLAND PACK
ENGEX ACCESSORIES HA50BW I.C.A. 50L BW 2 PART SINGLE GLAND PACK (DIA)5
NIGLON LSF25BW 25MM BW LSF GLAND PACK
ENGEX ACCESSORIES HAM20R I.C.A. M20 IP68 RED PLASTIC GLAND (DIA)20 MM
CMP PRODUCTS 32BW2RA 32 BW PACK CMP
CMP PRODUCTS 50BW2RA 50 BW PACK CMP
NIGLON PACG50CW 50MM CW GLAND PACK
NIGLON PACG32/2 32MM BW GLAND PACK
CMP PRODUCTS 25CW2RA 25 CW GLAND PACK CMP
NIGLON PACG20S/2 20MM SMALL BW GLAND PACK
ENGEX ACCESSORIES HA40BWLSF I.C.A. 40 BW 2 PART LSF SINGLE GLAND PAC (
CMP PRODUCTS 63BW2RA 63 BW GLAND PACK CMP
ENGEX ACCESSORIES HA32BW I.C.A. 32 BW 2 PART TWIN GLAND PACK (DIA)33 M
MCG M16G M16 X 1.5 GLAND C/W LOCKNUT - GREY (L)33 MM X (DIA)16 MM PACK
ENGEX ACCESSORIES HA32CW I.C.A. 32 CW 4 PART TWIN GLAND PACK (DIA)33 M