Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
NIGLON LSF20SBW 20MM SMALL BW LSF GLAND PACK
NIGLON LSF20SBW 20MM SMALL BW LSF GLAND PACK
Armoured Cable Gland Pack
References
niglon:
LSF20SBW
rubix:
234A5617
Technical specifications
Threading diameter
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON LSF20SBW 20MM SMALL BW LSF GLAND PACK
20mm Small BW LSF Gland Pack
Technical specifications
Attributes
Threading diameter
20
mm
Material
LSF
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.38
excl. VAT
/
Each
£
7.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX ACCESSORIES HAM40G I.C.A. M40 IP68 GREY PLASTIC GLAND (DIA)40 MM
ENGEX HA20BW I.C.A. 20L BW 2 PART TWIN GLAND PACK OF 15
NIGLON PACG32CW 32MM CW GLAND PACK
ENGEX ACCESSORIES HA20CXT I.C.A. 20L CXT GLAND PACK (DIA)13.9 MM
CMP PRODUCTS 50CW2RA 50 CW GLAND PACK CMP
ENGEX ACCESSORIES HAM32W I.C.A. M32 IP68 WHITE PLASTIC GLAND (DIA)35 M
MCG M25GW M25 X 1.5 GLAND C/W LOCKNUT - WHITE (L)42 MM X (DIA)25 MM PA
ENGEX ACCESSORIES HA25BWLSF I.C.A. 25 BW 2 PART LSF TWIN GLAND PACK (D
CMP PRODUCTS 20SBW2RA 20S BW GLAND PACK
MCG M20G M20 X 1.5 GLAND C/W LOCKNUT - GREY (L)37 MM X (DIA)20 MM PACK
MCG M50G MCG 50MM IP68 COMPRESSION GLAND GREY
ENGEX ACCESSORIES HA25CWLSF I.C.A. 25 CW 4 PART LSF TWIN GLAND PACK (D
ENGEX ACCESSORIES HA20SBWLSF I.C.A. 20S BW 2 PART LSF TWIN GLAND PACK
NIGLON LSF40BW 40MM BW LSF GLAND PACK
NIGLON LSF40CW 40MM CW LSF GLAND PACK