Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
ENGEX ACCESSORIES HA25CWLSF I.C.A. 25 CW 4 PART LSF TWIN GLAND PACK (D
ENGEX ACCESSORIES HA25CWLSF I.C.A. 25 CW 4 PART LSF TWIN GLAND PACK (D
Glands
References
engex:
HA25CWLSF
rubix:
234A5406
Technical specifications
Threading diameter
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES HA25CWLSF I.C.A. 25 CW 4 PART LSF TWIN GLAND PACK (D
I.C.A. 25 CW 4 Part LSF Twin Gland Pack (Dia)27 mm
Technical specifications
Attributes
Threading diameter
25
mm
Material
Brass
Diameter across flats
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.71
excl. VAT
/
Each
£
24.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NIGLON PACG50/2 50MM BW GLAND PACK
NIGLON LSF63CW 63MM CW LSF GLAND PACK
NIGLON LSF20SCW 20MM SMALL CW LSF GLAND PACK
NIGLON PACG50CW 50MM CW GLAND PACK
NIGLON LSF50BW 50MM BW LSF GLAND PACK
ENGEX ACCESSORIES HA20SBWLSF I.C.A. 20S BW 2 PART LSF TWIN GLAND PACK
MCG INDUSTRIAL M20GB M20 X 1.5 GLAND C/W LOCKNUT - BLACK PACK OF 10
NIGLON LSF50CW 50MM CW LSF GLAND PACK
ENGEX ACCESSORIES HA40BWLSF I.C.A. 40 BW 2 PART LSF SINGLE GLAND PAC (
ENGEX ACCESSORIES HAM25BK I.C.A. M25 IP68 BLACK PLASTIC GLAND (DIA)25
ENGEX ACCESSORIES HAM20R I.C.A. M20 IP68 RED PLASTIC GLAND (DIA)20 MM
ENGEX ACCESSORIES HA32CW I.C.A. 32 CW 4 PART TWIN GLAND PACK (DIA)33 M
NIGLON PACG20SCW 20MM SMALL CW GLAND PACK
ENGEX ACCESSORIES HA63BW I.C.A.63L BW 2 PART SINGLE GLAND PACK (DIA)66
CMP PRODUCTS 63CW2RA 63 CW GLAND PACK CMP