BAHCO 40B-115-165 ADJUSTABLE PIN SPANNER
Articulated pin wrenches with chrome finish
See technical informationSee documentsReferences
Bahco:40B-115-165
Rubix:215A8904
EAN:7314153011879

Documents
Product details : BAHCO 40B-115-165 ADJUSTABLE PIN SPANNER
For removing clamps and rings
Make sure the jaw hook is in the correct position before use
High-performance steel alloy
Chromium-plated micro-mate finish for improved surface quality
Two holes to DIN 547
Make sure the jaw hook is in the correct position before use
High-performance steel alloy
Chromium-plated micro-mate finish for improved surface quality
Two holes to DIN 547
Technical specifications
Attributes
| Opening | 115-165 mm |
|---|---|
| Length | 310 mm |
| Type | hook spanner |
| Finishing | chromed |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 60.64 excl. VAT
/ Each
£ 72.77 incl. VAT
- Delivery usually within ( 14 ) days
