FACOM RING WRENCH 55.15AVSE
55.AVSE - Insulated double offset polygonal wrench 1,000 volts VSE series
See technical informationReferences
Facom:55.15AVSE
Rubix:1234114
EAN:3148511123249



Product details : FACOM RING WRENCH 55.15AVSE
55.AVSE - Insulated double offset polygonal wrench 1,000 volts VSE series
-Eye with OGV ® profile.
- Insulation with "safety" colour coding.
-Eye with OGV ® profile.
- Insulation with "safety" colour coding.
Technical specifications
Attributes
| Logistic Weight | 154 g |
|---|---|
| Packaged dimensions (D x W x H) | 192x30x29 mm |
| Package weight | 154 g |
| Opening | 15 |
| Length | 183 mm |
| Type | box wrench |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 32.39 excl. VAT
/ Each
£ 38.87 incl. VAT
- Delivery usually within ( 14 ) days
