Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 02200020 3/8 INCH DRIVE X 20MM CROW FOOT SPANNER
STAHLWILLE 02200020 3/8 INCH DRIVE X 20MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
References
stahlwille:
02200020
rubix:
2018518
ean:
4018754141067
Technical specifications
Opening
20
Length
42.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02200020 3/8 INCH DRIVE X 20MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
37
x
45
mm
Logistic Weight
55
g
Opening
20
Length
42.4
mm
Weight
55
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.56
excl. VAT
/
Each
£
61.87
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
GEDORE 8791-27 8791 SPIGOT OPEN END FITTING 16 Z 27MM
STAHLWILLE 41031011 10 X 11MM DOUBLE END RING SPANNER
FACOM OPEN-END WREN 34.1/2
GREENBROOK ELECTRICAL GCPBN CONDUIT PIPE BENDER
GEDORE 7 XL 22 22MM COMBI SPANNER 350MM LONG
ROEBUCK UNIWRENCH SPANNER 15MM
GEDORE PIN SPANNER 20-22MM 40 Z 20-22
FACOM 3/8 A/F SHORT COMBI SPANNER CO 39.3/8
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 11MM 40101111
GEDORE 8791-24 8791 SPIGOT OPEN END FITTING 16 Z 24MM
FACOM 55A.18X21 55A OFFSET RING SPANNER METRIC 18 X 21MM
STAHLWILLE 3501074 1/2 INCH DRIVE X 2.1/8 AF HD CROW-FOOT
ROEBUCK SS26RING SLOGGING RING SPANNER 1.5/8 A/F
FACOM 54A.30 30MM RING SPANNER 54A-30
GEDORE 16X17MMFLATRINGSPANN 4 16X17