Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Set of files
FACOM AS.6L160T2A NEEDLE FILE SET AS6L160T2A
FACOM AS.6L160T2A NEEDLE FILE SET AS6L160T2A
AS - Compositions of 6 and 12 needle files
References
facom:
AS.6L160T2A
rubix:
157A0881
ean:
3148518603515
Technical specifications
Number of elements
6
See all Specifications
Product details
Technical specifications
Product details : FACOM AS.6L160T2A NEEDLE FILE SET AS6L160T2A
AS - Compositions of 6 and 12 needle files
- AS.6L : Set of 6 needle files: round (RD), half round (DRD), input plate (DPE), square (CAR), triangular (TRI), cutter (PAM).
- AS.12L : Set of 12 needle files: round (RD), half round (DRD), input plate (PDE), sage sheet (FS), knife (CT), square (CAR), triangular (TRI), cutter (PAM), bar (BAR), tile-cutter BR (PAMBR), hook (CRO), oval (OV).
-T0 for roughing work.
-T2 for accurate filings.
Technical specifications
Attributes
Logistic Weight
70
g
Packaged dimensions (D x W x H)
165
x
90
x
5
mm
Package weight
70
g
Number of elements
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.07
excl. VAT
/
Each
£
87.68
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
VALLORBE LAM020-160-2 MIDGET NEEDLE FILE SET 16CM CUT 2 X6
GEDORE 8728 WARDING FILE SET MP6771910
ROEBUCK ENGINEER'S FILE SET 250MM SECOND CUT 5 PIECE SET
BAHCO 1-478-08-1-2 5 HANDLED FILES PLASTIC ROLL
ROEBUCK ENGINEER'S FLIE SET 250MM SECOND CUT 3 PIECE SET
ROEBUCK NEEDLE FILE 14CM CUT 2 INCH WALLET 6 PIECE SET
FACOM NEEDLE FILE SET 6PC AS.6L140T0A
BAHCO 1-476-04-3-2 SET 4INKEY FILES WITH HANDLES
FACOM AS.12LTP140T2A SET 12 NEEDLE FILES T2140MM
BAHCO 1-479-08-2-2 5 X 8IN HANDLED FILES INROLLIN 3
FACOM FILE SET STG
ROEBUCK RED - AA ASSORTED FILES 10 INCH 10 PIECE SET
FACOM LIM200EM.J5 SET 5 FILES SCD CUT 200MM HAND
BAHCO 168-COMBI-5.5-6924 2X5.5RND 6INFLAT HANDLE + GUIDE
ROEBUCK ENGINEER FILE SET 250MM - HANDLED 5 PIECE SECOND CUT 880054