FACOM FILE SET STU


Composition of 9 files

References
facom:STU
rubix:1241004
ean:3148515192104
brand logo
brand logo
Technical specifications
Number of elements9
See all Specifications

Product details : FACOM FILE SET STU


Composition of 9 files
-Set of 9 files and rasps for engineering and industrial maintenance.
- Including:
- PAM.B250A : Bastard file plate.
- PAM.MD200A : Flat second-cut file.
- DRD.B250A : Half-round second cut bastard file.
- DRD.MD200A : Half-round file, half-soft.
- RD.B250A : Round bastard file.
- RD.MD200A : Round file, half-soft.
- CAR.MD200A : Lime square, half-soft.
- TRI.MD150A : Triangular file, half-soft.
- RAB.DRDMD250A : Half-round second-cut rasp.
-Presented on a wall stand in grey hammered sheet (Ref. CKS. 34A).
Weight: 2.150 kg.

Technical specifications


Attributes
Logistic Weight1863 g
Packaged dimensions (D x W x H)420x160x50 mm
Package weight1865 g
Number of elements9
Show UNSPSC/ECL@SS
£ 152.52 excl. VAT
/ Each
£ 183.02 incl. VAT
  • Usually arrives within 14 working days