Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Set of files
STAHLWILLE 96722801 9672801 NEEDLE FILE SET
STAHLWILLE 96722801 9672801 NEEDLE FILE SET
Needle Files Set
References
stahlwille:
96722801
rubix:
80109737
ean:
4018754083176
Technical specifications
Number of elements
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 96722801 9672801 NEEDLE FILE SET
Technical specifications
Attributes
Logistics dimensions (L x W x H)
5
x
90
x
160
mm
Logistic Weight
46
g
Number of elements
6
Length
140
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.15
excl. VAT
/
Each
£
84.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM FILE SET STU
ROEBUCK ENGINEER FILE SET 200MM - HANDLED 3 PIECE SECOND CUT 880056
ROEBUCK NEEDLE FILE SET OF 12 16CM CUT 2 IN WALLET 880037
ROEBUCK ENGINEER'S FLIE SET 250MM SECOND CUT 3 PIECE SET
ROEBUCK NEEDLE FILE SET OF 6 14CM CUT 2 IN WALLET 880033
BAHCO 168-COMBI-4.0-6922 2X4.0RND 6INFLAT HANDLE + GUIDE
FACOM AS.6L160T0A SET 6 NEEDLE FILES T0160MM
ROEBUCK ASSORTMENT OF 6 NEEDLE FILES 160 MM 6 PIECE SET 847769
BAHCO 2-472-16-2-0 12 PC SET OF 16CM NEEDLE CUT 2
STAHLWILLE FILE SET 12800 72230001
EXPERT E020613 5 PIECE SECOND CUT 200MM FILE SET
BAHCO 1-473-10-2-2 3 10IN HANDLED FILE PLASTIC ROLL
CONTRACTOR 100125 1ST 9PC RASP AND FILE SET
BAHCO 2-470-14-2-0 6PCS SET OF 14CM NEEDLE CUT 2
ROEBUCK ENGINEER'S FILE SET 250MM SECOND CUT 5 PIECE SET