WOLF GARTEN UGM MULTI-CHANGE MOSS REMOVAL RAKE
Wolf garten ugm multi change 30cm moss removal rake
See technical informationReferences
Wolf-Garten:UGM
Rubix:219A2046
EAN:4008423878028



Product details : WOLF GARTEN UGM MULTI-CHANGE MOSS REMOVAL RAKE
Clears moss and thatch from the lawn. Head swings back and forth to help rake ‘glide’ over lawn when pushed and ‘bite’ into the lawn when pulled
Technical specifications
Attributes
| Length | 310 mm |
|---|---|
| Width | 310 mm |
Show UNSPSC/ECL@SS
£ 33.99 excl. VAT
/ Each
£ 40.79 incl. VAT
- In stock: Next day delivery
