References
Tegera:880-7
Rubix:386A1885
EAN:7392626017887


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | polyvinyl chloride (pvc) |
| Abrasion resistance level | 4 |
Product details : TEGERA 880 SYNTHETIC GLOVE 7 S
Comfortable assembly glove with breathable back suitable for versatile work in dry, moist, and greasy environments. Nylon knitted with PVC dipped palm in sandy finish for better grip performance. Dirt-masking dark grey and black colours for extended product life.
Comfortable assembly glove with PVC dipped palm suitable for versatile work areas.
Strengths
Water repellent palm
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | polyvinyl chloride (pvc) |
| Abrasion resistance level | 4 |
| Main material | nitrile |
Show UNSPSC/ECL@SS
£ 3.52 excl. VAT
/ Each
£ 4.22 incl. VAT
- Usually arrives within 14 working days