ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 9


HyFlex 11605

References
ansell:11-605-9
rubix:7560590
manufacturer :11605090
ean:0076490499273
brand logo
brand logo
Technical specifications
Size9
Coatingpolyurethane
Abrasion resistance level0
See all Specifications

Product details : ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 9


  • Ansell’s HyFlex 11-605 industrial glove it is designed for light and delicate applications in dry environments that require high levels of
    dexterity
  • They offer comfortable and exact handling of small objects
Right balance between dexterity and sensitivity for delicate handling.

Strengths

  • Stretch nylon liner and polyurethane coating offer tactile sensitivity
  • Available in palm-dipped style for added protection or fingerdipped style for maximum tactile sensitivite (11-600/11-601)

Applications

Assembly & inspection of components|Assembling and mounting components|Adjusting systems and screwing

Technical specifications


Attributes
Size9
Coatingpolyurethane
Abrasion resistance level0
Main materialnylon
Packaging12 pairs bag;12 bags carton
Materialnylon (liner);polyurethane (coating)
Show UNSPSC/ECL@SS
£ 2.67 excl. VAT
/ Each
£ 3.20 incl. VAT
  • Usually arrives within 14 working days