STAHLWILLE 98830177 TOOL ASSORTMENT WITH TROLLEY 93/130 143 X 877 1000


Assortment tools with tool trolley

References
stahlwille:98830177
rubix:269A3872
manufacturer :93/130
ean:4018754335312
brand logo
brand logo
Technical specifications
Number of elements130

Product details : STAHLWILLE 98830177 TOOL ASSORTMENT WITH TROLLEY 93/130 143 X 877 1000


Contents, 130-piece set:

1 tool trolley, anthracite No. 93/6A
10 hex socket wrench inserts 1/4" No. 40: 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
17 hex socket wrench inserts 1/2" No. 52: 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
2 extensions 1/4" No. 405/2, 405/6: 54; 150 mm
1 ratchet No. 415: 1/4"
1 extension 1/2" No. 509/5: 130 mm
1 ratchet No. 512: 1/2"
1 round-nose pliers No. 6529: 200 mm
1 pipe wrench No. 6551: 240 mm
1 heavy-duty diagonal cutting pliers No. 6602: 160 mm
1 bit ratchet No. 4008-1
1 bit connection part No. 3116
1 bit holder No. 412: 1/4"
1 flat chisel No. 102/150: 150 mm
1 engineer's hammer No. 10961: 500 g
1 cable stripping knife No. 12320
1 bit box 1/4" No. 1206: 1 bit holder | L.25mm: SL4;5;6mm (2x) | PH1;2;3 (3x) | PZ1;2;3 (3x) | T10;15;20;25;27;30;40 (2x) | T BO10;15;20;25;27;30;40 | INHEX 3;4;5mm | L.75mm: SL6 mm | PH2;3 | PZ1;2 | T20;25 | 56-piece set

15 combination wrenches No. 13: 6; 7; 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 22; 24 mm
1 wooden folding ruler No. 13111: 2 m
1 magnet lifter No. 12600: 270 g
1 offset screwdriver set No. 10765/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm 9-piece set
1 screwdriver for slotted screws No. 4620: 0.8 x 4.0 x 100 mm
1 electronic slotted screwdriver No. 4628: 0.4 x 2.5 x 60 mm
2 PHILLIPS® screwdrivers No. 4630: PH1; PH2
3 screwdrivers for TORX® screws No. 4650: T15; T20; T25

Strengths

  • With the Tool Control System, the tools fit into chemical-resistant safety foam inserts with high-precision, 3-D cutouts
  • Contains 1/4" and 1/2" socket spanners (5-32 mm), ratchets + extensions, bit ratchet and bits, combination spanners, screwdrivers, various pliers and other tools.
  • The tool trolley convinces with numerous features: Two steering handles, smooth-running wheels with thread protection and drawers with system - central locking, full extension, pull-out stop and anti-tilt protection.
  • Tool Control System (TCS): All tools are clearly arranged in TCS mats. Here, the green immediately catches the eye as soon as a tool is missing.

Technical specifications


Attributes
Number of elements130
Show UNSPSC/ECL@SS
£ 1,028.65 excl. VAT
/ Each
£ 1,234.38 incl. VAT
  • Usually arrives within 14 working days