KNIPEX 002121HKS SANITARY TOOL CASE MEISTER 200MM


Tool Case "Vision27" Plumbing

References
knipex:00 21 21 HK S
rubix:388A4452
ean:4003773080671
brand logo
brand logo

Product details : KNIPEX 002121HKS SANITARY TOOL CASE MEISTER 200MM


Strong tool case for professional use. For extensive plumbing and installation work. Equipped with 52 brand tools. Flexible options due to the individual partitioning of the inserts in the 60 mm deep base tray and its cover plate with six large tool compartments. Tough ratchet hinges hold the lid open where necessary despite the deadweight of the tools. Two lockable steel flip locks protect the case contents from theft. Tough and lightweight, rugged and distortion resistant. Dimensions, interior (W x H x D): 460 x 310 x 190 mm. 20 kg maximum load. Heavy duty ABS material, black. Cover and tool plate made of Con-Pearl® material.

Technical specifications


Attributes
Logistics dimensions (L x W x H)470x170x340 mm
Logistic Weight9600 g
Show UNSPSC/ECL@SS
£ 951.70 excl. VAT
/ Each
£ 1,142.04 incl. VAT
  • Usually arrives within 14 working days