References
3M:890525
Rubix:127A1057
Manufacturer :7000036203
EAN:00051115628689
Product details : 3M 890525 POLYESTER TAPE BLUE 25MMX66M 0.16MM
Our thickest 8900 series tape, 3M™ Polyester Tape 8905 is a highly durable polyester tape ideal for masking in high temperature applications. The backing is tear resistant and translucent blue for easy positioning. Coated with a silicone adhesive, this tape functions well in masking for powder coating to provide sharp paint lines. It removes cleanly and in one-piece from most surfaces, avoiding slivering and breaking.
With good chemical resistance, this tape works effectively in chemical processes and demanding work conditions, such as anodization. The pressure sensitive silicone adhesive performs under a broad range of temperatures ranging from -60°F (-50°C) to 400°F (204°C).
Designed to perform in demanding work conditions, our 3M™ Polyester Tape 8905 is a thick and durable solution for high temperature masking operations such as powder coating. Coated with a silicone adhesive, this tape is designed to bond to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments.
Strengths
Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC);Clean removal during high-temperature masking operations such as powder coating;Polyester film offers excellent thermal and chemical resistance;Linered version of 3M™ Polyester Tape 8992;Silicone adhesive provides clean removal from a variety of surfaces;Creates a permanent seal against water, moisture and more
Applications
Masking parts for high temperature powder coat painting || Splicing of silicone liners, films and papers || Provides a good barrier for the separation of dissimilar metals
Technical specifications
Attributes
| Width | 25.4 mm |
|---|---|
| Length | 66 m |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 55.24 excl. VAT
/ Each
£ 66.29 incl. VAT
- Delivery usually within ( 13 ) days



