References
SMC:AD48-8-X2110
Rubix:203A6586
Manufacturer :AD48-8-X2110
EAN:3618035599528

Technical specifications
| Threading diameter (inch) | 0.39 '' |
|---|---|
| Max. service pressure | 16 bar |
Documents
Product details : SMC AD48-8-X2110 PURGE
SMC AD Series automatic drip leg drain. Automatic drains are an efficient way of removing condensates such as water from your pneumatic system. Removing the chance of emptying being overlooked and reducing the risk of damage to expensive equipment and downtime. Drop leg auto drains can be installed at low points in the system and with the tank to help stop condensation collecting.
Technical specifications
Attributes
| Logistic Weight | 373 g |
|---|---|
| Threading diameter (inch) | 0.39 '' |
| Max. service pressure | 16 bar |
| Min. service pressure | 1 bar |
| Type | float type; n.o. (normally opened) |
| Material | stainless steel |
| Connection | drain port ø10 (thread symbol: none); one-touch fitting kq2h10-02s (thread symbol: none) |
Show UNSPSC/ECL@SS
£ 90.90 excl. VAT
/ Each
£ 109.08 incl. VAT
- Delivery usually within ( 22 ) days