SMC AMJ5000-F10B DRAIN SEPARATOR FOR VACUUM
AMJ, Drain Separator for Vacuum
See technical informationSee documentsReferences
SMC:AMJ5000-F10B
Rubix:123A0273
Manufacturer :AMJ5000-F10B
EAN:3618035575379

Technical specifications
| Threading diameter (inch) | g 1 '' |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : SMC AMJ5000-F10B DRAIN SEPARATOR FOR VACUUM
Series AMJ is effective for removing water droplets from the air sucked into vacuum pumps and ejectors. Over 90% of droplets can be removed through the use of a special water droplet removing element. The provision of a drain cock makes it possible to discharge the drain manually after breaking the vacuum. Even when the element is saturated with water, there is almost no drop in pressure (increase in resistance).
Technical specifications
Attributes
| Threading diameter (inch) | g 1 '' |
|---|---|
| Max. service pressure | 10 bar |
| Type | drain separator for vacuum |
| Flow | 500 l/min |
| Material | plastic |
| Connection | g 1 |
Show UNSPSC/ECL@SS
£ 217.40 excl. VAT
/ Each
£ 260.88 incl. VAT
- Delivery usually within ( 33 ) days