References
SMC:ALF800-14
Rubix:123A5155

Technical specifications
| Material | polycarbonate (bowl) |
|---|---|
| Threading diameter (inch) | r 1-1/2 '' |
| Volume flow rate | 650 l/min |
Documents
Product details : SMC ALF800-14 AUTO FEED LUBE
Series AL modular style lubricator provides accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The AL modular design allows connection with other SMC air preparation equipment.
Strengths
•Adjustable oil drop rate
Bowl can be attached and detached with one hand
Optional drain cock for one touch drain exhaust
Provides accurate lubrication of downstream equipment
Bowl can be attached and detached with one hand
Optional drain cock for one touch drain exhaust
Provides accurate lubrication of downstream equipment
Technical specifications
Attributes
| Logistic Weight | 1850 g |
|---|---|
| Material | polycarbonate (bowl) |
| Threading diameter (inch) | r 1-1/2 '' |
| Volume flow rate | 650 l/min |
Show UNSPSC/ECL@SS
£ 167.73 excl. VAT
/ Each
£ 201.28 incl. VAT
- Delivery usually within ( 27 ) days