SMC D-A76HL AUTO SWITCH


Pneumatic position sensor SMC

References
smc:D-A76HL
rubix:2607589
brand logo
brand logo
Technical specifications
TypeReed Auto Switch
ExecutionD-A7
Min. tension4 V
See all Specifications

Product details : SMC D-A76HL AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC.
•Power voltage: 100, 200VAC/100V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJ2, CDVJ, CDQ2, CDXW, CDY1S, CY1L, RSDQ, MDU, CE1, MK, MK2, CXT.

Model: A76H (DC Volt >4 <8, LED)
Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistic Weight45 g
TypeReed Auto Switch
ExecutionD-A7
Min. tension4 V
Max. tension8 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 23.03 excl. VAT
/ Each
£ 27.64 incl. VAT
  • Delivery usually within ( 19 ) days