References
SMC:D-B59WL
Rubix:133A1899
EAN:3618035637787

Documents
Product details : SMC D-B59WL SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: Relay/PLC.
•Power voltage: 24V DC.
•Load current: 5 to 40mA.
•Applicable Actuator Series: CDM2, CDBM2, CDVM3/5, CDLM2, CDG1, MGG, CDLG1, CDA1, CDBA1, CDV3, CDVS, CDLA, CDL1, CE2, CNA, MGC, MLGC, RHC, REC.
Lead Wire Length: L (3 m)
•Application Load: Relay/PLC.
•Power voltage: 24V DC.
•Load current: 5 to 40mA.
•Applicable Actuator Series: CDM2, CDBM2, CDVM3/5, CDLM2, CDG1, MGG, CDLG1, CDA1, CDBA1, CDV3, CDVS, CDLA, CDL1, CE2, CNA, MGC, MLGC, RHC, REC.
Lead Wire Length: L (3 m)
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Type | reed auto switch |
| Execution | d-b |
| Min. tension | 24 V |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
| Operating voltage | 24 V |
Show UNSPSC/ECL@SS
£ 35.78 excl. VAT
/ Each
£ 42.94 incl. VAT
- Delivery usually within ( 4 ) days