SMC D-M9PVSAPC PRE-WIRED CONNECTOR


Auto-Switch

References
smc:D-M9PVSAPC
rubix:119A7253
brand logo
brand logo
Technical specifications
TypeAuto Switch
ExecutionD-M
Min. tension4.5 V
See all Specifications

Product details : SMC D-M9PVSAPC PRE-WIRED CONNECTOR


SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
•Eliminates harnessing work by cable with connector specifications
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction

Rail Mount: None
Band Mount: None
Tie-rod Mount: None
Direct Mount: M9PV--Solid State , Gen. Purpose, 3 Wire PNP, LED, Grommet, Perpendicular
Rotary Actuator Mount: None
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
Connector Type: APC (M8-3 Pin)

Technical specifications


Attributes
Logistics dimensions (L x W x H)10x45x22 mm
Logistic Weight10 g
TypeAuto Switch
ExecutionD-M
Min. tension4.5 V
Max. tension28 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 41.49 excl. VAT
/ Each
£ 49.79 incl. VAT
  • Delivery usually within ( 4 ) days